KLEIN TOOLS 53717 3/8-inch x 72-Inch Flex Auger Bit with Screw Point
Description
Used to drill holes through wood within a wall. Tapered back for easy bit retrieval. Spring steel shaft resists deformation. Screw point tip pulls the bit through wood. Hole in tip allows for use with wire or cable pulling grip.
Specifications
Brand Name | Klein Tools | Item Name | Auger Bit |
Type | Flexible | Diameter | 3/8 in |
Overall Length | 72 in | Shank Size | 0.4 in |
Point Type | Screw | Material | Spring steel |
Application | For use to Drill Holes through Wood within a Wall | UPC | 092644537172 |
Packages
1 - UNIT - 1 |