
KLEIN TOOLS 53718 9/16-Inch x 54-Inch Flex Bit Auger
Description
Used to drill holes through wood within a wall. Tapered back for easy bit retrieval. Spring steel shaft resists deformation. Screw point tip pulls the bit through wood. Hole in tip allows for use with wire or cable pulling grip.
Specifications
Brand Name | Klein Tools | Item Name | Flexible Auger Bit |
Type | Flex Bit Augers | Diameter | 9/16 in |
Overall Length | 54 in | Point Type | Screw |
Material | Spring Steel | Application | Used to Drill Holes Through Wood within a Wall |
UPC | 092644537189 |
Packages
1 - UNIT - 1 |