
KLEIN TOOLS 53720 1 inch x 54 inch Flex Bit Auger
Description
The Klein Tools 1-Inch x 54-Inch Flex Bit Auger works well either horizontally or vertically when you need to drill within a wall. This flexible bit features a screw point tip that pulls itself through wood. 54-Inch in length.
Specifications
Brand Name | Klein Tools | Item Name | Flex Auger Bit |
Type | Flex Bit Augers | Diameter | 1 in |
Overall Length | 54 in | Shank Size | 1/4 in dia |
Point Type | Screw | Material | Steel |
For Use With | Wire or Cable Pulling Grip | Application | Used to Drill Holes Through Wood within a Wall |
UPC | 092644537202 |
Packages
1 - UNIT - 1 |