Abbotsford
idi35814

IDEAL INDUSTRIES 35-814 7/8 inch x 7-1/2 inch Nailbiter™ Power Ship Auger Bit

Price $60.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-814

Description

Nailbiterâ„¢ premium ship auger bit. Dual-Helix construction with twin cutting edges provides faster and smoother drilling action, even through nail-embedded timbers. Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance. Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life. Re-sharpenable for extended tool life. Drills through nails, wood, and other materials. Full length heat treated and tempered for durability. Precision designed and cut screw point to resist breakage.

Specifications

Brand Name Ideal Sub Brand Nailbiter™
Item Name Auger Bit Type Short/Premium Ship
Diameter 7/8 in Overall Length 7-1/2 in
Flute Type Dual Helix Flute Length 127 mm
Shank Size 7/16 in dia Shank Type Hex
Standards RoHS Compliant Application For Drilling Through Nails, Wood, and Other Materials
UPC 783250358144

Packages

1 - UNIT - 1 6 - UNIT - 6