
IDEAL INDUSTRIES 35-816 1-1/8 in x 7-1/2 in Nailbiter™ Power Ship Auger Bit
Description
Ideal; Auger Bit; Nailbiter; Short/premium Ship; Bit Diameter: 1-1/8 In; Shank Diameter: 7/16 In; Overall Length: 7-1/2 In; Twist Length: 5 In; Flute Type: Dual-helix
Specifications
Brand Name | Ideal | Sub Brand | Nailbiter™ |
Item Name | Ship Auger Bit | Type | Premium, Short |
Diameter | 1-1/8 in | Overall Length | 7-1/2 in |
Flute Type | Dual Helix | Flute Length | 5 in |
Shank Size | 7/16 in | Shank Type | Quick Change |
Standards | RoHS Compliant | Application | For Drilling Through Nails, Wood and Other Materials |
UPC | 783250358168 |
Packages
1 - UNIT - 1 |