IDEAL INDUSTRIES 35-828 1-1/8 inch x 18 inch Nailbiter™ Power Ship Auger Bit
Description
Dual-Helix construction with twin cutting edges provides faster and smoother drilling action, even through nail-embedded timbers. Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance. Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life. Re-sharpenable for extended tool life.
Specifications
Brand Name | Ideal | Sub Brand | Nailbiter™ |
Item Name | Wood Drill Bit | Type | Power/Premium Ship |
Overall Length | 17 in | Flute Type | Dual-Helix |
Shank Size | 7/16 in | Standards | RoHS Compliant |
Application | For drilling through nails, wood and other materials | UPC | 783250358281 |
Packages
1 - UNIT - 1 |