IDEAL INDUSTRIES 35-892 5/8 inch x 7.5 inch RESI-MASTER™ Heavy-Duty Ship Auger Bit
Description
Ideal; Auger Bit; Resi-master; Short Ship, Heavy-duty; Bit Diameter: 5/8 In; Shank Diameter: 7/16 In; Overall Length: 7-1/2 In; Twist Length: 5 In; Flute Type: Single-helix; Cutting Edge Angle: 62 Deg
Specifications
Brand Name | Ideal | Sub Brand | Resi-Master™ |
Item Name | Ship Auger Bit | Type | Heavy-Duty, Short |
Diameter | 5/8 in | Overall Length | 7-1/2 in |
Flute Type | Single Helix | Flute Length | 5 in |
Shank Size | 7/16 in | Shank Type | Quick Change |
Standards | RoHS Compliant, Buy American Compliant | UPC | 783250632862 |
Packages
1 - UNIT - 1 |