Abbotsford
idi35896

IDEAL INDUSTRIES 35-896 7/8" x 7-1/2" RESI-MASTER™ Heavy-Duty Ship Auger Bit

Price $53.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-896

Description

RESI-MASTERâ„¢ heavy-duty ship auger bit with 62 degree cutting angle reinforces the cutting edge and provides greater durability. Hardened lead screw and cutting edge provide increased wear resistance and extended life. Secondary relief angle evacuates wood chips quickly and prevents auger from jamming. Oversized cutting head makes hole larger than body of bit for easy ejection from work piece.


62° cutting angle reinforces the cutting edge and provides greater durability

Hardened lead screw and cutting edge provide increased wear resistance and extended life

Secondary relief angle evacuates wood chips quickly and prevents auger from jamming

Oversized cutting head makes hole larger than body of bit for easy ejection from work piece

Specifications

Brand Name Ideal Sub Brand RESI-MASTER
Item Name Auger Bit Type Short Ship, Heavy-Duty
Diameter 22.22 mm Overall Length 190.5 mm
Flute Type Single-Helix Flute Length 127 mm
Shank Type Hex Standards RoHS
Application For Wood UPC 783250632909

Packages

1 - UNIT - 1