IDEAL INDUSTRIES 35-897 15/16" x 7-1/2" RESI-MASTER™ Heavy-Duty Ship Auger Bit
Description
RESI-MASTERâ„¢ heavy-duty ship auger bit with 62 degree cutting angle reinforces the cutting edge and provides greater durability. Hardened lead screw and cutting edge provide increased wear resistance and extended life. Secondary relief angle evacuates wood chips quickly and prevents auger from jamming. Oversized cutting head makes hole larger than body of bit for easy ejection from work piece.
Specifications
Brand Name | Ideal | Sub Brand | Resi-Master™ |
Item Name | Ship Auger Bit | Type | Heavy-Duty, Short |
Diameter | 15/16 in | Overall Length | 7-1/2 in |
Flute Type | Single Helix | Flute Length | 5 in |
Shank Size | 7/16 in | Shank Type | Quick Change |
Standards | RoHS Compliant, Buy American Compliant | UPC | 783250632916 |
Packages
1 - UNIT - 1 |