Abbotsford
idi35898

IDEAL INDUSTRIES 35-898 1" x 7-1/2" RESI-MASTER™ Heavy-Duty Ship Auger Bit

Price $60.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-898

Description

RESI-MASTERâ„¢ heavy-duty ship auger bit with 62 degree cutting angle reinforces the cutting edge and provides greater durability. Hardened lead screw and cutting edge provide increased wear resistance and extended life. Secondary relief angle evacuates wood chips quickly and prevents auger from jamming. Oversized cutting head makes hole larger than body of bit for easy ejection from work piece.

Specifications

Brand Name Ideal Sub Brand Resi-Master™
Item Name Auger Bit Type Heavy Duty, Short Ship, Self Feed
Diameter 1 in Overall Length 7-1/2 in
Flute Type Single-Helix Flute Length 5 in
Shank Size 7/16 in Shank Type Hex
Standards RoHS Compliant Application For Wood
UPC 783250632923

Packages

1 - UNIT - 1