
IDEAL INDUSTRIES 35-971 5/8" x 18" RESI-MASTER™ Heavy-Duty Ship Auger Bit
Description
RESI-MASTER™ heavy-duty ship auger bit with 62 degree cutting angle reinforces the cutting edge and provides greater durability. Hardened lead screw and cutting edge provide increased wear resistance and extended life. Secondary relief angle evacuates wood chips quickly and prevents auger from jamming. Oversized cutting head makes hole larger than body of bit for easy ejection from work piece.
Specifications
Brand Name | Ideal | Sub Brand | RESI-MASTER |
Item Name | Auger Bit | Type | Long Ship, Heavy-Duty |
Diameter | 15.87 mm | Overall Length | 457.2 mm |
Flute Type | Single-Helix | Flute Length | 381 mm |
Standards | RoHS | Application | For Wood |
UPC | 783250632947 |
Packages
1 - UNIT - 1 |