IDEAL INDUSTRIES 36-624 18 inch x 3/4 inch Single Flute Auger Bit
Description
Single Flute Ship Auger 18" x 3/4"
Specifications
Brand Name | Ideal | Item Name | Auger Bit |
Diameter | 3/4 in | Overall Length | 18 in |
Flute Type | Helix | Number of Flutes | 1 |
Shank Type | Etched | Application | For Electricians |
UPC | 783250049257 |
Packages
1 - UNIT - 1 |