![idi36628](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/368497850.jpg?preset=medium)
IDEAL INDUSTRIES 36-628 18 inch x 1 inch Single Flute Auger Bit
Description
Single Flute Ship Auger 18" x 1"
Specifications
Brand Name | Ideal | Item Name | Auger Bit |
Diameter | 1 in | Overall Length | 18 in |
Flute Type | Helix | Number of Flutes | 1 |
Shank Type | Etched | Application | For Electricians |
UPC | 783250990528 |
Packages
1 - UNIT - 1 |