IDEAL INDUSTRIES 36-634 7-1/5 inch x 3/4 inch Single Flute Auger Bit
Description
Single Flute Ship Auger 7-1/2" x 3/4"
Specifications
Brand Name | Ideal | Item Name | Auger Bit |
Diameter | 3/4 in | Overall Length | 7-1/2 in |
Flute Type | Helix | Number of Flutes | 1 |
Shank Type | Etched | Application | For Electricians |
UPC | 783250937189 |
Packages
1 - UNIT - 1 |