Abbotsford
idi36634

IDEAL INDUSTRIES 7-1/2 inch x 3/4 inch Single Flute Auger Bit

Price $33.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-634

Description

Single Flute Ship Auger 7-1/2" x 3/4". Arced cutting edge reduces torque creating quick and easy cutting. Etched shank for lot control and product identification. Coated fluting prevents rust and provides a smooth cut. Angled flute ejects chips efficiently and minimizes binding. Hardened drilling tip for added durability.


Arced cutting edge reduces torque creating quick and easy cutting

Etched shank for lot control and product identification

Coated fluting prevents rust and provides a smooth cut

Angled flute ejects chips efficiently and minimizes binding

Hardened drilling tip for added durability

Hardened drilling tip for added durability

Single and dual flute options to conquer wet, dry, and nail embedded wood

Specifications

Brand Name Ideal Item Name Auger Bit
Diameter 3/4 in Overall Length 7-1/2 in
Flute Type Helix Number of Flutes 1
Shank Type Etched Application For Electricians
UPC 783250937189

Packages

1 - UNIT - 1