Abbotsford
idi36649

IDEAL INDUSTRIES 36-649 18 inch x 3/4 inch Dual Flute Auger Bit

Price $46.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-649

Description

Dual Flute Ship Auger 18" x 3/4"

Specifications

Brand Name Ideal Item Name Auger Bit
Diameter 3/4 in Overall Length 18 in
Flute Type Helix Number of Flutes 2
Shank Type Etched Application For Electricians
UPC 783250214259

Packages

1 - UNIT - 1