Abbotsford
idi36661

IDEAL INDUSTRIES 36-661 7-1-/2 inch x 7/8 inch Dual Flute Auger Bit

Price $40.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-661

Description

Dual Flute Ship Auger 7-1/2" x 7/8"

Specifications

Brand Name Ideal Item Name Auger Bit
Diameter 7/8 in Overall Length 7-1/2 in
Flute Type Helix Number of Flutes 2
Shank Type Etched Application For Electricians
UPC 783250603039

Packages

1 - UNIT - 1