Abbotsford
mil48131253

MILWAUKEE TOOL 48-13-1253 1-1/4 inch x 6 inch Ship Auger Bit

Price $47.28 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-1253

Description

The Milwaukee® Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension. FEATURES:- Durable: Hardened, one-face 20° rake angle design enhances nail resistance, chip removal and fast, easy sharpening- Impact-rated shank: Strong enough to use with an impact wrench- Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time- Versatile: One line of Milwaukee® auger bits covers all applications and toolsFast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time


Durable: Hardened, one-face 20 degree rake angle design enhances nail resistance, chip removal and fast, easy sharpening

Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time

Impact-rated shank: Strong enough to use with an impact wrench

Versatile: One line of Milwaukee® auger bits covers all applications and tools

Specifications

Brand Name Milwaukee Sub Brand Single Pin Male
Item Name Auger Bit Type Ship
Diameter 31.75 mm Overall Length 6 in
Flute Length 3 in Shank Size 7/16 in
Shank Type Hex Application For Electricians, Plumbers, Utilities and any Trade Requiring Fast Hole Drilling in Clean or Nail-Embedded Wood
UPC 045242092031

Packages

1 - UNIT - 1