Abbotsford
mil48133000

MILWAUKEE TOOL 48-13-3000 Ship Auger Bit 18-inch 3-Piece Set

Price $80.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-3000

Description

The Milwaukee® 3-Piece 18" Ship Auger Bit Set drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension. The set includes 1/2", 3/4" and 1" ship auger bits in a roll-up pouch with room for extra bits.


DBL wing spurs for clean hole cutting

Non-stick coated flutes for faster chip ejection

Self-feeding screw point

Impact rated shank

Specifications

Brand Name Milwaukee Item Name Auger Bit Set
Type 3-Piece Material High Speed Steel
For Use With Larger Corded or Cordless Drills Includes (1) 3/4 in, (1) 1/2 in, (1) 1 in Ship Auger Bits and (1) Carrying Case
Application For Drill into Clean or Nail-Embedded Wood with Confidence when Installing Romex Wire, PEX Water Lines, Rebar, Bolts and Rope in Piers, Playground Equipment and Landscaping UPC 045242159888

Packages

1 - UNIT - 1
Customers who bought this item also bought