Abbotsford
mil48252002

MILWAUKEE TOOL 2 inch Milwaukee Wood Boring Selfeed Bit

Price $36.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-25-2002

Description

Milwaukee® Selfeed drill bits 2'' deliver speed and endurance for repetitive drilling of large holes. Designed for any trade that demands woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, these Selfeed bits are resharpenable so you can keep them cutting like new. Two feed screws are included.


Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast

Clean holes: inside cutting plane shaves the hole radius for clean, smooth holes without pressure

LG-lasting performance: bits are resharpenable

Includes two removable, replaceable feed screws

Specifications

Brand Name Milwaukee Item Name Selfeed Drill Bit
Type Standard, Resharpenable Diameter 2 in
Overall Length 6 in Shank Size 7/16 in
Shank Type Hex Cutting Edge Material High Speed Steel
Finish/Coating Rust Inhibitor For Use With 1-1/2 in Standard Pipe, Handheld Drills and Drill Presses
Includes Arbor and Selfeed Screw Application For Woodcutting, Installing Pipe and Conduit
UPC 045242119325

Packages

1 - UNIT - 1