
RACK-A-TIERS 3/4 inch x 7 inch OverDrive Boring Bit
Description
The Over-Drive boring auger bits are specifically designed to not bog down your battery drill.FEATURES:• Available in 7" lengths• 1/4" drill chuck• Designed to put less strain on your battery drill
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Over Drive™ |
Item Name | Auger Bit | Type | Fast Boring |
Diameter | 3/4 in | Overall Length | 7 in |
Shank Size | 1/4 in | Application | For Battery Drill |
UPC | 625912234178 |
Packages
1 - UNIT - 1 |