Abbotsford
idi36253

IDEAL INDUSTRIES 36-253 1-3/8" BULZ-EYE™ Self-Feed Wood Boring Bit

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:36-253

Description

BUL-Z-EYE™ self-feed wood boring bit. Twin cutting edges for superior cutting speed and ultra clean holes. Precision ground teeth with up to 50% wider cutting surface, provides clean and balanced cuts for maximum control. Robust replaceable lead screw with burr-free threads that feed the bit through the wood at a consistent rate. Precision machined shaft for bit concentricity to eliminate wobble and deliver a truer hole. Black oxide coated, heat treated and hardened for added durability. Quick-change shank for fast, secure change out.

Specifications

Brand Name Ideal Sub Brand Bul-Z-Eye™
Item Name Boring Bit Type Self Feed
Shank Type Hex Shank Size 7/16 in
Diameter 1-3/8 in Overall Length 117.47 mm
Color/Finish Black Oxide Application For Wood
UPC 783250646296

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok