HILTI 206668 TE-C3X X 1/4-inch x 6-inch Carbide Tipped Fractional Bit (Single Pack)
Description
Carbide tipped fractional bit suitable for TE-2 and TE-2-S rotary hammer drills. Single pack.
Specifications
Brand Name | Hilti | Item Name | Drill Bit |
Shank Type | SDS Plus | Flute Length | 4 in |
Cutting Depth | 4 in | Cutting Edge Material | Carbide Tipped |
Diameter | 3/16 in | Overall Length | 6 in |
For Use With | TE-C3X Rotary Hammer Drills | Application | Reinforced Concrete, Concrete, Brick, Masonry |
UPC | 130232969599 |
Packages
1 - UNIT - 1 |