PRIMESOURCE MD02504 DRILL BIT CARBIDE1/4in X 4in
Description
Straight shank drill bit for concrete and masonry. Made of carbide.
Specifications
Brand Name | Simpson Strong-Tie | Item Name | Drill Bit |
Type | Parabolic | Shank Type | Straight |
Material | Carbide | Flute Length | 2 in |
Cutting Depth | 2 in | Cutting Edge Material | Carbide |
Diameter | 1/4 in | Overall Length | 4 in |
Application | For Concrete and Masonry |
Packages
1 - UNIT - 1 |