![lilmd03706](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285945232.jpg?preset=medium)
PRIMESOURCE 3/8 inch x 6 inch Lilly Fasteners Carbide Tipped Hammer Drill Bits
Description
Straight shank drill bit for concrete and masonry. Made of carbide.
Specifications
Brand Name | Simpson Strong-Tie | Item Name | Drill Bit |
Type | Parabolic | Shank Type | Straight |
Material | Carbide | Flute Length | 4 in |
Cutting Depth | 4 in | Cutting Edge Material | Carbide |
Diameter | 3/8 in | Overall Length | 6 in |
Application | For Concrete and Masonry |
Packages
1 - UNIT - 1 |