Abbotsford
lilmdb18312

PRIMESOURCE 3/16 inch x 3-1/2 inch Lilly Fasteners Straight Shank Carbide Drill Bit

Inventory
Unavailable for order
Manufacturer:PRIMESOURCE
Manufacturer #:MDB18312

Description

Straight shank drill bit for concrete and masonry. Made of carbide. bit have recessed shank to fit Titen and other masonry screw installation tools. They also work in three-jaw style chucks.

Specifications

Brand Name Simpson Strong-Tie Item Name Drill Bit
Type Parabolic Shank Type Straight
Material Carbide Flute Length 2 in
Cutting Depth 2 in Cutting Edge Material Carbide
Diameter 3/16 in Overall Length 3-1/2 in
For Use With 3-Jaw Style Chucks Application For Concrete and Masonry

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok