PRIMESOURCE LIlly Fasteners 1/4 inch x 6 inch Drill Bit SDS
Description
SDS-PLUSĀ® Shank drill bit for concrete and masonry. Made of carbide. Uses asymmetrical-parabolic flute for efficient energy transmission and dust removal.
Specifications
Brand Name | Simpson Strong-Tie | Item Name | Drill Bit |
Type | Parabolic | Shank Type | SDS-Plus |
Material | Carbide | Flute Length | 4 in |
Cutting Depth | 4 in | Cutting Edge Material | Carbide |
Diameter | 1/4 in | Overall Length | 6 in |
Application | For Concrete and Masonry |
Packages
1 - UNIT - 1 |