Abbotsford
grndtap1224

GREENLEE DTAP12-24 12-24NC Combination Drill Tap Bit

Price $17.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:DTAP12-24

Description

PRODUCT FEATURES:- Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time - Back tapered beyond tap toprevent thread damage from over-drilling - Deburr/countersink also provided on bit beyond back taper - Made from hardened high-speed steel vs. carbon steel forlonger life - High quality hex shank to ensure strong connection to drill chuck - Designed to tap up to 10-gauge metal - Quick change adaptor included in both metric and standard kits

Specifications

Brand Name Greenlee Item Name Drill/Tap Bit
Bit Size #12 Point Type Split Point with Web Thinning
Thread Size #12-24 NC Shank Size 1/4 in
Shank Type Quick Change Hex Material High Speed Steel
Application For 10 ga Mild Steel, Copper, Brass, Aluminum UPC 783310176152

Packages

5 - UNIT - (5)