![grndtapsskit](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328099981.jpg?preset=medium)
GREENLEE DTAPSSKIT 7-Piece Drill/Tap Bit Kit for Stainless Steel (Standard)
Description
FEATURES:- Split-point tip resists walking and penetrates material faster-Strong, high-speed steel provides superior resistance to heat and abrasion-Titanium Nitride coating ensures that the bits run cooler, drill faster, and last longer-Optimized core for significantly reduced torque on the user and extended tool life-Designed to drill in up to ¼” thick material-Durable case and quick-change adapter included
Specifications
Brand Name | Greenlee | Item Name | Drill/Tap Bit Kit |
Type | Standard, 7-Piece | Point Type | Split |
Material | High Speed Steel | Finish | Titanium Nitride |
Includes | #6-32, #8-32, #10-24, #10-32, #12-24, 1/4-20 Drill/Tap Bits, Durable Case, Quick-Change Adapter | Application | For Stainless Steel, Mild Steel, Aluminum, Brass, Copper, Fiberglass and Plastics |
UPC | 783310025801 |
Packages
5 - UNIT - (5) |