Abbotsford
kln32238

KLEIN TOOLS 8-32 Drill Tap

Price $11.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32238

Description

Replacement drill tap made of high speed steel. Used for aluminum, brass, copper, mild steel and plastic. For use on up to 10-gauge metal.

Specifications

Brand Name Klein Tools Item Name Drill/Tap Bit
Bit Size 1/4 in Thread Size 1/4-20
Shank Size 1/4 in Shank Type Hex
Material High Speed Steel Application For Aluminum, Brass, Copper, Plastic and up to 10 ga Metal
UPC 092644322389

Packages

1 - UNIT - 1