Abbotsford
rac70124gbp1

RACK-A-TIERS Impact Bit, Double-Ended, Robertson #1 & Phillips #2 (Green/Blue)

Price $5.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70124GBP1

Description

Finally a double ended bit that actually stays in impact drills! These impact rated bits will hold up to the rigorous strains caused by using an impact drill. The shallow tip design allows for the bit to be double sided and still stay in quick change impact drills. With a #2 Phillips and a #1 Square drive in your drill your covered for the majority of screws an electrician encounters on a day to day basis when working on devices. Available in 4 and 6 inch.

Specifications

Brand Name Rack-A-Tiers Item Name Double Ended Impact Bit
Size PH2, #1 Point Type Phillips, Square
Overall Length 4 in Color/Finish Blue/Green
UPC 625912012417

Packages

1 - UNIT - 1