
GREENLEE 149H2KIT Greenlee E-Z Bore® Contractor Kit
Description
Bit kit E-Z BORE® (POP). Seven of the most common E-Z BORE® bits from 1 to 2-9/16 inch. Also includes 5-1/2 inch bit extension, replacement screw points, hex wrench and set screws. Double-blade design for fast, smooth cuts. Dual cutting edges can be re-sharpened for longer bit life. Large, open design won't clog with wood chips. Self-feed tip pulls bit through wood. Outer spur teeth reduce splintering and blowouts. Replaceable tip.
Specifications
Brand Name | Greenlee | Sub Brand | E-Z Bore® |
Item Name | Self-Feed Wood Boring Bit Kit | Type | Quick Change, Hex |
Size Range | 7/16 in | Includes | 7/16 in Hex Wrench and Spare Set-Screw |
Application | For Boring Fast, Clean Holes Through Various Wood Materials in Electrical, Plumbing, and Remodeling Applications | UPC | 783310012733 |
Packages
1 - UNIT - 1 |