Abbotsford
idi35520

IDEAL INDUSTRIES 35-520 Electrician's Step Bit Kit

Price $460.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-520

Description

Durable blow-molded case securely holds and protects bits. Kit includes four step bits (35-511, 35-513, 35-515 and 35-517). Kit provides a solution for every electrical hole size between 1/8 in. and 1-3/8 in.


IDEAL step drill bits for precise, repetitive drilling through the toughest materials including brass, carbon steel, cast iron, stainless steel, and more

These tough and reliable tools are constructed with a rugged titanium nitride exterior coating for protection, edge retention and corrosion resistance

Each step is gradually blended to ease stepping through hole sizes; reducing the need to keep changing drill bits

Split point design eliminates the need for a starter hole or punch and delivers three times faster starts, saving valuable time

The double-fluted design provides balanced cuts, more cutting surface compared to a single flute design, and cooler operation

Specifications

Brand Name Ideal Item Name Step Bit Kit
Type Electrician's Size Range 1/8 - 1-3/8 in
Includes (1) 35-511, 35-513, 35-515, and 35-517 Step Bits, Blow Molded Case Application For use on Brass, Carbon Steel, Cast Iron, Stainless Steel
UPC 783250566266

Packages

1 - UNIT - 1