![mil48892331](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317294798.jpg?preset=medium)
MILWAUKEE 48-89-2331 15-Piece Cobalt RED HELIX™ Kit
Description
Milwaukee® Cobalt RED HELIX™ Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix ™ that includes an aggressive 35° Helix Angle which ends at 15°, the Cobalt bits with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide Drill Bits™ but can be used in all twist drilling applications.
Specifications
Brand Name | Milwaukee | Sub Brand | Red-Helix™ |
Item Name | Drill Bit Set | Type | 15-Piece |
Size Range | 1/16 - 1/2 in | Material | Cobalt Steel |
Finish | Uncoated | Includes | (1) 9/64 in Cobalt Red Helix™ Drill Bit (48-89-2306), (1) 7/64 in Cobalt Red Helix™ Drill Bit (48-89-2304), (1) 7/32 in Cobalt Red Helix™ (48-89-2311), (1) 5/64 in Cobalt Red Helix™ Drill Bit (48-89-2302), (1) 5/32 Milwaukee® Thunderbolt® Cobalt Drill Bit (48-89-2307), (1) 5/16 Milwaukee® Thunderbolt® Cobalt Drill Bit (48-89-2317), (1) 3/8 in Cobalt Red Helix™ (48-89-2321), (1) 3/32 in Cobalt Red Helix™ Drill Bit (48-89-2303), (1) 3/16 in Cobalt Red Helix™ (48-89-2309), (2) 1/8 in Cobalt Red Helix™ Drill Bit (48-89-2305), (2) 1/4 in Cobalt Red Helix™ (48-89-2313), (1) 1/2 Milwaukee® Thunderbolt® Cobalt Drill Bit (48-89-2329), (1) 1/16 in Cobalt Red Helix™ Drill Bit (48-89-2301) |
UPC | 045242188468 |
Packages
1 - UNIT - 1 |