Abbotsford
mil48894632

MILWAUKEE TOOL 48-89-4632 29-Piece SHOCKWAVE™ RED HELIX™ Titanium Drill Bit Set

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-89-4632
Documents Documents

Description

The SHOCKWAVE™ RED HELIX™ Titanium Drill Bits are engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and four cutting edges to create smaller chips for faster removal and less heat for longer bit life. The Variable Helix ™ design includes an aggressive 35° helical angle, which ends at 15°, these titanium drill bits with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The bits also feature an internal ENHANCED TAPERED WEB that greatly increases their strength, reducing premature breakage. Our titanium drill bits are ideal for various applications, including but not limited to wood, plastics, and metals. MILWAUKEE® Red Helix Titanium Drill Bits provide up to 5X life vs. black oxide drill bits.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Drill Bit Set Type 29-Piece, Single End, Twist
Finish Titanium Nitride-Coated Includes 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in Bits, (1) Carrying Case
UPC 045242353330

Packages

1 - UNIT - 1