Abbotsford
mil48899050

MILWAUKEE TOOL 48-89-9050 2-Piece Step Drill Bit Set

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9050

Description

Milwaukee's line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Finally, the 3-flat shank on the larger bit prevents slipping while the 1/4 in. hex shank on the smaller bit allows for fast bit change in impact drivers and sure grip in chucks.

Specifications

Brand Name Milwaukee Item Name Step Drill Bit Set
Type 2-Piece, 3-Flat Shank Material High Speed Steel
Finish Black Oxide Includes 48-89-9100 13 Hole Bit and 48-89-9105 9 Hole Bit
UPC 045242171309

Packages

1 - UNIT - 1