Abbotsford
mil48208851

MILWAUKEE TOOL 48-20-8851 5 Pieces 3-Flat Milwaukee Secure-Grip™ Hammer Drill Bit Set

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-20-8851

Description

The M12™ Force Logic™ press tool is the single lightest press tool in the market today and represents a new level in portability and accessibility around installed pipe. Featuring a one-handed, in-line design. Operate nearly anywhere you can fit your arm. Utilizing Milwaukee® Redlink™ electronics, monitors the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the tool only require service every 32000 crimps. this allows users up to 4x more connections between services, keeping the tool on the jobsite up to 4x longer than competitive units. When used with M12™ force logic press jaws this tool delivers quality press connections on all major fitting brands including Viega®ProPress™ systems, Elkhart® APOLLOXPRESS™ and Grinnell® G-press copper systems. Powered by the M12™ Redlithium battery means this is the only press system where you can cut, fasten and connect on one system.

Specifications

Brand Name Milwaukee Item Name Hammer Drill Bit Set
Type 5-Piece Size Range 5/32 - 3/8 in
Material Carbide Includes (1) 5/32 x 6 in 3-Flat Secure Grip Hammer Drill Bit, (1) 3/16 x 6 in 3-Flat Secure Grip Hammer Drill Bit, (1) 1/4 x 6 in 3-Flat Secure Grip Hammer Drill Bit, (1) 5/16 x 6 in 3-Flat Secure Grip Hammer Drill Bit, (1) 3/8 x 6 in 3-Flat Secure Grip Hammer Drill Bit
Application For Conical Anchor, Concrete Screw, Nail-in and Hollow Wall Anchor Applications UPC 045242098712

Packages

1 - UNIT - 1