Abbotsford
mil48256000

MILWAUKEE TOOL 48-25-6000 9 Pieces Milwaukee Feed and Set Screw Accessory Set

Price $10.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-25-6000

Description

Extend the life of your Milwaukee® Selfeed Drill Bits with the Feed and Set Screw Accessory Set. The aggressive feed screw thread design allows the bit to be pulled through the wood faster, resulting in faster drilling. The setincludes 5 feed screws, 3 set screws and a hex key for quick changeouts on Milwaukee Selfeed Drill Bits up to 2-9/16". Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee tool.


Aggressive feed screw thread design allows the bit to be pulled through the wood faster, resulting in faster drilling

Includes 3 Selfeed screws, 2 set screws and hex wrench

Faster, more accurate drilling: aggressive feed screw design allows the bit to pull through fast

Made of specialty steel alloy heat treated for maximum toughness and wear resistance

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Feed and Set Screw Accessory Set Type Standard, 9-Piece
Size Range 1 - 2-9/16 in Material Steel
Includes (5) Feed Screws, (3) Set Screws, (1) Hex Key Application For Selfeed Bits
UPC 045242119653

Packages

1 - UNIT - 1
Customers who bought this item also bought