Abbotsford
mil48325162

MILWAUKEE TOOL 48-32-5162 60-Piece SHOCKWAVE™ Impact Duty Drill Set

Price $150.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-5162

Description

The MILWAUKEE® SHOCKWAVE™ Impact Duty 60PC Drill, Drive & Fasten PACKOUT™ Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76™ steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee® SHOCKWAVE™ Impact Duty driver bits are built to provide users with extreme durability for the most demanding applications. SHOCKWAVE™ Impact Duty Magnetic Nut Drivers are engineered with the Most Durable Magnet to withstand heavy-duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. MILWAUKEE® RED HELIX™ Titanium Drill Bits provide up to 5X life vs. black oxide drill bits. SHOCKWAVE™ Impact Duty 3/8" Drive 6 Point Socket Sets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The sets are organized in a PACKOUT™ low profile compact organizer.

Specifications

Brand Name Milwaukee Tool UPC 045242269013

Packages

3 - UNIT - (3)