Abbotsford
rawppa2431720

STANLEY TOOLS PPA2431720 Drill Stop Bit SDS Plus 5/8 x 3/4 in

Price $29.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANLEY TOOLS
Manufacturer #:PPA2431720

Description

The Mini-Undercut+ anchor is an internally threaded, self-undercutting anchor designed for performance in cracked and uncracked concrete. Suitable base materials include post-tension concrete (PT slabs), hollow-core precast concrete, normal-weight concrete, sand-lightweight concrete and concrete over steel deck. The Mini-Undercut+ anchor is installed into a pre-drilled hole with a power tool and a setting tool. The result is an anchor which can provide consistent behavior at shallow embedments as low as 3/4 of an inch. After installation a steel element is threaded into the anchor body

Specifications

Brand Name DeWalt Item Name Drill Stop Bit
Size 5/8 x 3/4 in Length 3-51/64 in
Shank Size 25/64 in Shank Type SDS Plus
Weight 0.247 lb For Use With Rotary Hammer Drills
Standards ICC-ES ESR-3912 Listed Application For Cracked and Uncracked Concrete
UPC 075352307114

Packages

1 - UNIT - 1
Customers who bought this item also bought