
KLEIN TOOLS 53120 3/8 inch 118-Degree High Speed Drill Bit
Description
Klein Tools Regular-Point 118-degree High-Speed Drill Bits are suitable for general-purpose drilling appplications. High-speed bits, in particular, provide a reliable performance in a wide range of materials. They are offered in a variety of different bit sizes and flute lengths for multiple applications.PRODUCT FEATURES:- General-purpose, high-speed bit for reliable performance in a wide range of materials - Standard jobber length - Black-oxide finish reduces chip welding - Lightly roughened surface has higher lubricity for easier chip flow
Specifications
Brand Name | Klein Tools | Item Name | High Speed Drill Bit |
Type | Regular-Point 118° High-Speed Drill Bits | Diameter | 3/8 in |
Overall Length | 5 in | Number of Flutes | 3 |
Flute Type | Spiral | Cutting Depth | 3-5/8 in |
Flute Length | 3-5/8 in | Shank Type | Straight |
Point Angle | 118° | Point Type | Regular |
Material | Steel | Finish | Black Oxide |
Application | For Ferrous Metal, Low Carbons, Non-Ferrous Metal and Stainless Steel | UPC | 092644531200 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |