Abbotsford
kln53128

KLEIN TOOLS 53128 1/2 inch 118-Degree High Speed Drill Bit

Price $23.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53128

Description

Klein Tools Regular-Point 118-degree High-Speed Drill Bits are suitable for general-purpose drilling applications. High-speed bits, in particular, provide a reliable performance in a wide range of materials. They are offered in a variety of different bit sizes and flute lengths for multiple applications.PRODUCT FEATURES:- General-purpose, high-speed bit for reliable performance in a wide range of materials - Standard jobber length - Black-oxide finish reduces chip welding - Lightly roughened surface has higher lubricity for easier chip flow

Specifications

Brand Name Klein Tools Item Name Jobber Length High Speed Drill Bit
Type Regular-Point 118° High-Speed Drill Bits Point Type Regular
Material High Speed Steel Point Angle 118°
Diameter 1/2 in Overall Length 6 in
Standards California Proposition 65 Warning UPC 092644531286

Packages

1 - UNIT - 1 6 - UNIT - 6