Abbotsford
mil48137225

MILWAUKEE TOOL 48-13-7225 ?1/4 inch x 18 inch Wood Bellhanger Bi

Price $15.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-7225

Description

The Milwaukee® ship auger bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue. The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.


Aggressive tip geometry provides faster cutting

Non-stick coated flutes create faster chip ejection and reduces binding

Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed

3-flat shank stops bit from slipping in the chuck

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Bellhanger Bit Diameter 1/4 in
Overall Length 18 in Flute Length 4.0 in
Shank Type 3-Flat, Hex Finish Coated Flute
Application For Fast Chip Removal, Wood UPC 045242093359

Packages

1 - UNIT - 1