PRIMESOURCE 92073 1"/8" 135 Degree Lilly Fasteners Koolkut Split Point Lilly Fasteners Drill Bit HSS
Specifications
Brand Name | Primesource Building Products | Sub Brand | KoolKut |
Item Name | Jobber Length Drill Bit | Point Type | Split |
Material | High Speed Steel | Cutting Edge Material | High Speed Steel |
Point Angle | 135° | Diameter | 1/8 in |
Packages
1 - UNIT - 1 |