PRIMESOURCE 92243 25"/64" 135 Degree Splint Point Lilly Drill Bit HSS Koolkut
Specifications
Brand Name | Primesource Building Products | Sub Brand | KoolKut |
Item Name | Jobber Length Drill Bit | Point Type | Split |
Material | High Speed Steel | Cutting Edge Material | High Speed Steel |
Point Angle | 135° | Diameter | 25/64 in |
Packages
1 - UNIT - 1 |