Abbotsford
mil48892716

MILWAUKEE TOOL 5/32 inch Thunderbolt Black Oxide Drill Bit

Price $1.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2716

Description

Milwaukee Thunderbolt Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills. Includes 2 bits.


Extreme durability: thicker web provides greater strength and longer life

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast

Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Versatile: reduced shank diameter for use in 3/8 in. chucks

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Item Name Jobber Length Drill Bit Size 5/32 in
Shank Type Cylindrical Plug-in Axle Flute Type Parabolic
Point Type Split Point Series Milwaukee® Thunderbolt® Black Oxide
Flute Length 4.0 in Cutting Depth 50.8 mm
Point Angle 135° Diameter 5/32 in
Overall Length 79.4 mm Color/Finish Black Oxide
For Use With Portable Drill Application For Non-Ferrous Metals, Plastic, Steel, Wood
UPC 045242166831

Packages

1 - UNIT - 1