Abbotsford
mil48892726

MILWAUKEE TOOL 5/16 inch Thunderbolt Black Oxide Drill Bit

Price $4.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2726

Description

Milwaukee Thunderbolt Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills. Includes 2 bits.


Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit

Extreme durability: Thicker web provides greater strength and longer life

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast

Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Item Name Jobber Length Drill Bit Size 5/16 in
Shank Type 3-Flat Flute Type Parabolic
Point Type Split Material High Speed Steel
Series Milwaukee® Thunderbolt® Black Oxide Flute Length 4.0 in
Point Angle 135° Diameter 5/16 in
Color/Finish Black Oxide For Use With Portable Drills
Application For Non-Ferrous Metals, Plastic, Steel, Wood UPC 045242166961

Packages

1 - UNIT - 1