MILWAUKEE TOOL 29/64 inch Thunderbolt Black Oxide Drill Bit
Description
Milwaukee Thunderbolt Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills. Includes 2 bits.
Specifications
Brand Name | Milwaukee | Sub Brand | Thunderbolt® |
Item Name | Jobber Length Drill Bit | Type | General Purpose |
Size | 29/64 in | Shank Type | 3-Flat Secure Grip |
Shank Size | 3/8 in | Flute Type | Parabolic |
Cutting Direction | Right | Point Type | Split |
Material | High Speed Steel | Flute Length | 4-3/16 in |
Cutting Depth | 4-3/16 in | Cutting Edge Material | High Speed Steel |
Point Angle | 135° | Diameter | 29/64 in |
Overall Length | 5-5/8 in | Color/Finish | Black Oxide |
For Use With | Portable Drills | Application | For Non-Ferrous Metals, Plastic, Steel, Wood |
UPC | 045242167081 |
Packages
1 - UNIT - 1 |