GREENLEE 84576 4-inch Masonry Bit PErcussion
Description
BIT 3/16X4
Specifications
Brand Name | Greenlee | Item Name | Masonry Drill Bit |
Type | Percussion | Shank Size | 1/4 in |
Flute Type | Spiral | Material | Steel |
Flute Length | 2-1/2 in | Cutting Depth | 2-1/2 in |
Cutting Edge Material | Carbide Tipped | Diameter | 3/16 in |
Overall Length | 4 in | For Use With | Electric Hammer, Conventional Power Drills |
Application | Concrete, Block, Brick, Stone, Wallboard and Plaster | UPC | 783310845768 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |