GREENLEE 84594 3/8" Greenlee Percussion Masonry Bit
Description
Percussion masonry bit. Steel bit with carbide tip. Use in concrete, block, brick, stone, wallboard and plaster. Percussion for use in electric hammer. Twist length 2-1/2 inch (63mm). Overall length 4 inch (101mm).
Specifications
Brand Name | Greenlee | Item Name | Masonry Drill Bit |
Type | Percussion | Flute Type | Spiral |
Material | Steel | Flute Length | 2-1/2 in |
Cutting Depth | 2-1/2 in | Cutting Edge Material | Carbide Tipped |
Diameter | 3/8 in | Overall Length | 4 in |
For Use With | Electric Hammers | Application | Concrete, Block, Brick, Stone, Wallboard and Plaster |
UPC | 783310845942 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |